- Washer
features
- Available in a variety of sizes
| Inside Dia. | 1.25 in |
| I.D. | 1.25 in |
| Accessory Type | Flat Washer |
| Thickness | 0.13 in |
| Outside Dia. | 2.25 in |
| O.D. | 2.25 in |
| Thickness Size | 0.134 in |
| Weight | 0.0 LB |
| Inside Dia. | 1.25 in |
| I.D. | 1.25 in |
| Accessory Type | Flat Washer |
| Thickness | 0.13 in |
| Outside Dia. | 2.25 in |
| O.D. | 2.25 in |
| Thickness Size | 0.134 in |
| Weight | 0.0 LB |