- Washer
features
- Available in a variety of sizes
| Thickness | 0.05 in |
| O.D. | 0.63 in |
| Inside Dia. | 0.317 in |
| Accessory Type | Belleville Washer |
| Thickness Size | 0.047 in |
| I.D. | 0.32 in |
| Outside Dia. | 0.625 in |
| Weight | 0.0 LB |
| Thickness | 0.05 in |
| O.D. | 0.63 in |
| Inside Dia. | 0.317 in |
| Accessory Type | Belleville Washer |
| Thickness Size | 0.047 in |
| I.D. | 0.32 in |
| Outside Dia. | 0.625 in |
| Weight | 0.0 LB |