- Washer
features
- Available in a variety of sizes
| Thickness | 0.13 in |
| I.D. | 1.76 in |
| O.D. | 3 in |
| Inside Dia. | 1.755 in |
| Outside Dia. | 3 in |
| Accessory Type | Belleville Washer |
| Thickness Size | 0.133 in |
| Weight | 0.0 LB |
| Thickness | 0.13 in |
| I.D. | 1.76 in |
| O.D. | 3 in |
| Inside Dia. | 1.755 in |
| Outside Dia. | 3 in |
| Accessory Type | Belleville Washer |
| Thickness Size | 0.133 in |
| Weight | 0.0 LB |