- Reducing Tee
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Finish | Dura-Kote |
| Hex Size 1 | 0.5 in |
| Material | Carbon Steel |
| Accessory Type | Reducing Tee |
| Fitting Angle | Tee |
| Thread Sealant | No |
| Weight | 0.0 LB |
| Finish | Dura-Kote |
| Hex Size 1 | 0.5 in |
| Material | Carbon Steel |
| Accessory Type | Reducing Tee |
| Fitting Angle | Tee |
| Thread Sealant | No |
| Weight | 0.0 LB |