- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Outside Dia. | 0.75 in |
| Thickness | 0.06 in |
| O.D. | 0.75 in |
| Thickness Size | 0.063 in |
| Accessory Type | Thread Seal |
| Weight | 0.0 LB |
| Outside Dia. | 0.75 in |
| Thickness | 0.06 in |
| O.D. | 0.75 in |
| Thickness Size | 0.063 in |
| Accessory Type | Thread Seal |
| Weight | 0.0 LB |