- Screw
features
- Available in a variety of sizes
| Head Style | Hex |
| Thread Size | 5/8-18 |
| Accessory Type | Screw |
| Thread Length | 1 in |
| Material | Carbon Steel |
| Bolt Grade | Grade 8 |
| Thread Type | UNC |
| Weight | 0.0 LB |
| Head Style | Hex |
| Thread Size | 5/8-18 |
| Accessory Type | Screw |
| Thread Length | 1 in |
| Material | Carbon Steel |
| Bolt Grade | Grade 8 |
| Thread Type | UNC |
| Weight | 0.0 LB |