- Elbow
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Elbow Fitting |
| Thread Sealant | No |
| Material | Brass |
| Fitting Angle | 90� |
| End Gender 1 | Male |
| Weight | 0.0 LB |
| Accessory Type | Elbow Fitting |
| Thread Sealant | No |
| Material | Brass |
| Fitting Angle | 90� |
| End Gender 1 | Male |
| Weight | 0.0 LB |