- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Length | 0.75 in |
| Head Style | Hex |
| Material | Carbon Steel |
| Thread Type | UNC |
| Accessory Type | Shoulder Screw |
| Thread Size | 1/2-13 |
| Weight | 0.0 LB |
| Thread Length | 0.75 in |
| Head Style | Hex |
| Material | Carbon Steel |
| Thread Type | UNC |
| Accessory Type | Shoulder Screw |
| Thread Size | 1/2-13 |
| Weight | 0.0 LB |