- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Buna-N |
| O.D. | 1.13 in |
| Outside Dia. | 1.125 in |
| Thickness | 0.13 in |
| I.D. | 0.88 in |
| Inside Dia. | 0.875 in |
| Accessory Type | Square Section Seal |
| Thickness Size | 0.125 in |
| Durometer | 70 |
| Weight | 0.001 LB |

