- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thickness | 0.13 in |
| Material | Buna-N |
| Durometer | 70 |
| O.D. | 0.94 in |
| Accessory Type | Tetra Seal |
| Outside Dia. | 0.938 in |
| Thickness Size | 0.125 in |
| Inside Dia. | 688 in |
| Weight | 0.02 LB |

