- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Durometer | 80 |
| Thickness | 0.41 in |
| Thickness Size | 0.414 in |
| I.D. | 22.05 in |
| O.D. | 22.87 in |
| Outside Dia. | 22.874 in |
| Material | Viton |
| Inside Dia. | 22.046 in |
| Accessory Type | Lip Seal |
| Weight | 0.0 LB |

