- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thickness | 0.19 in |
| Outside Dia. | 2.438 in |
| Material | Nitrile |
| Accessory Type | Lip Seal |
| I.D. | 1.94 in |
| Inside Dia. | 1.938 in |
| O.D. | 2.44 in |
| Thickness Size | 0.19 in |
| Weight | 0.0 LB |

