- 1800 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Clutch-Brake Application | Spring Set |
| Size Code | 6 |
| Series | 6CSA200 |
| RPM [Max] | 1800 rpm |
| Friction Width | 0.31 in |
| Accessory Type | Brake Application |
| Clutch-Brake Type | CSA |
| Weight | 0.0 LB |

