- Seal
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Carbon Steel |
| Inlet Port Size | 1 1/4-11 1/2 |
| Size (text) | 1 1/4 in |
| Type | RH |
| Accessory Type | Rotorseal With Hose & Coupling |
| Weight | 15.0 LB |

