- 1000 Maximum RPM
- DCB Clutch-Brake
applications
- Automatic Punching Machines, Press Brakes, Printing Machines, Shears, Stamping and Forming Presses, Woodworking Machines
features
- Air-actuated disc clutch
- Spring-applied disc brake
- Safe and efficient
| Clutch-Brake Application | Spring Set |
| Inertia | 2600 lb-ft2 |
| Material | Gray Cast Iron |
| Size Code | 21 |
| Clutch-Brake Type | DCB |
| RPM [Max] | 1000 rpm |
| Weight | 0.0 LB |

