Airflex
142115
Carbon Steel and Neoprene 1400 rpm Dual Element Clutch-Brake Accessory
Item #111256767
- 1400 Maximim RPM
- Dual Element Accessory
- 130000 in lb @ 75 psi Torque
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Torque @ 75 psi | 130000 in lb |
| Configuration | Dual Element |
| Size Code | 16 |
| Material | Carbon Steel and Neoprene |
| Inertia | 230 lb-ft sq |
| Clutch-Brake Type | VC |
| Accessory Type | Dual Element |
| Type | Constricting |
| Clutch-Brake Application | Pressure Set |
| Torque | 130000 in lb @ 75 psi |
| Friction Width | 6 in |
| RPM [Max] | 1400 rpm |
| Series | 16VC600 |
| Weight | 0.0 LB |
