Airflex
142117
Carbon Steel and Neoprene 1050 rpm Dual Element Clutch-Brake Accessory
Item #111257757
- 1050 Maximim RPM
- Dual Element Accessory
- 270000 in lb @ 75 psi Torque
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Configuration | Dual Element |
| Clutch-Brake Application | Pressure Set |
| Inertia | 738 lb-ft sq |
| Series | 24VC650 |
| Material | Carbon Steel and Neoprene |
| Type | Constricting |
| Torque | 270000 in lb @ 75 psi |
| Accessory Type | Dual Element |
| Torque @ 75 psi | 270000 in lb |
| Size Code | 24 |
| Friction Width | 6.5 in |
| Clutch-Brake Type | VC |
| RPM [Max] | 1050 rpm |
| Weight | 568.0 LB |
