Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
Rugged tire-like constricting tube
Force applied uniformly at optimum radius
Wide range of torque capacity
Friction Width
3 in
Series
10CB300
Torque
8150 in lb @ 75 psi
Torque @ 75 psi
8150 in lb
Material
Carbon Steel and Neoprene
No. of Inlets
1
Clutch-Brake Type
CB
Inertia
6 lb-ft sq
Clutch-Brake Application
Pressure Set
Accessory Type
Single Element
Configuration
Single Element
Type
Constricting
Size Code
10
RPM [Max]
1800 rpm
Weight
8.987 LB
We're here for you
with Service Centers across the country - We have your back