Skip to content Skip to navigation menu
Airflex142265KM

142265KM

Carbon Steel and Neoprene 1300 rpm Single Element Clutch-Brake Accessory
Item #110479335
  • 1300 Maximim RPM
  • Single Element Accessory
  • 53600 in lb @ 75 psi Torque
Airflex142265KM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1300 Maximim RPM
  • Single Element Accessory
  • 53600 in lb @ 75 psi Torque

applications

  • Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Configuration Single Element
Series 20CB500
Type Constricting
Inertia 90 lb-ft sq
Material Carbon Steel and Neoprene
Clutch-Brake Application Pressure Set
Torque 53600 in lb @ 75 psi
Torque @ 75 psi 53600 in lb
Size Code 20
Accessory Type Single Element
Clutch-Brake Type CB
Friction Width 5 in
RPM [Max] 1300 rpm
Weight 88.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison