Skip to content Skip to navigation menu
Airflex142266KM

142266KM

Carbon Steel and Neoprene 1250 rpm Single Element Clutch-Brake Accessory
Item #104474372
  • 1250 Maximim RPM
  • Single Element Accessory
  • 62300 in lb @ 75 psi Torque
Airflex142266KM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1250 Maximim RPM
  • Single Element Accessory
  • 62300 in lb @ 75 psi Torque

applications

  • Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
RPM [Max] 1250 rpm
Size Code 22
Torque @ 75 psi 62300 in lb
Material Carbon Steel and Neoprene
Series 22CB500
Clutch-Brake Type CB
Accessory Type Single Element
Clutch-Brake Application Pressure Set
Configuration Single Element
Type Constricting
Inertia 114 lb-ft sq
Torque 62300 in lb @ 75 psi
Friction Width 5 in
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison