- 1000 Maximim RPM
- Single Element Accessory
- 106000 in lb @ 75 psi Torque
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| RPM [Max] | 1000 rpm |
| Clutch-Brake Application | Pressure Set |
| Size Code | 28 |
| Material | Carbon Steel and Neoprene |
| Accessory Type | Single Element |
| Torque | 106000 in lb @ 75 psi |
| Friction Width | 5.25 in |
| Configuration | Single Element |
| Clutch-Brake Type | CB |
| Torque @ 75 psi | 106000 in lb |
| Inertia | 252 lb-ft sq |
| Type | Constricting |
| Series | 28CB525 |
| Weight | 140.0 LB |

