Airflex
142334GU
Carbon Steel and Neoprene 775 rpm Single Element Clutch-Brake Accessory
Item #111256600
- 775 Maximim RPM
- Single Element Accessory
- 67000 in lb @ 75 psi Torque
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Clutch-Brake Type | E |
| Inertia | 79 lb-ft sq |
| Configuration | Single Element |
| Material | Carbon Steel and Neoprene |
| Size Code | 27 |
| Accessory Type | Single Element |
| Clutch-Brake Application | Pressure Set |
| Torque | 67000 in lb @ 75 psi |
| Series | 27E475 |
| RPM [Max] | 775 rpm |
| Friction Width | 4.75 in |
| Weight | 0.0 LB |
