Airflex
142639HP
Carbon Steel and Neoprene 1800 rpm Single Element Clutch-Brake Accessory
Item #102588187
- 1800 Maximim RPM
- Single Element Accessory
- 27000 in lb @ 75 psi Torque
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Material | Carbon Steel and Neoprene |
| Torque | 27000 in lb @ 75 psi |
| Size Code | 11.5 |
| Accessory Type | Single Element |
| Series | 11.5VC500 |
| Inertia | 43 lb-ft sq |
| Type | Constricting |
| Clutch-Brake Type | VC |
| Configuration | Single Element |
| Clutch-Brake Application | Pressure Set |
| Torque @ 75 psi | 27000 in lb |
| RPM [Max] | 1800 rpm |
| Friction Width | 5 in |
| Weight | 21.5 LB |
