Skip to content Skip to navigation menu
Airflex142640HX

142640HX

Clutch-Brake Accessory - Element w/Side Connection
Item #111256361
  • Element w/Side Connection
  • 16 Size Code
  • 1400 rpm
  • 65000 lb in Torque @ 75 psi
Airflex142640HX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Element w/Side Connection
  • 16 Size Code
  • 1400 rpm
  • 65000 lb in Torque @ 75 psi

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Inertia 115 lb-ft sq
Clutch-Brake Type VC
Torque 65000 in lb @ 75 psi
Series 16VC600
Material Carbon Steel and Neoprene
Accessory Type Single Element
Type Constricting
Torque @ 75 psi 65000 in lb
Size Code 16
Friction Width 6 in
Configuration Single Element
Clutch-Brake Application Pressure Set
RPM [Max] 1400 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison