- 1800 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Torque | 2000 in lb |
| Clutch-Brake Type | CS |
| RPM [Max] | 1800 rpm |
| Friction Width | 0.25 in |
| Clutch-Brake Application | Spring Set |
| Accessory Type | Brake Assembly |
| Material | Cast Iron |
| Inertia | 0.1 lb-ft sq |
| Series | 4CS150 |
| Size Code | 4 |
| Weight | 14.0 LB |

