- Element Assembly
- 4 Size Code
- 2000 rpm
- 1000 in lb Torque @ 75 psi
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Accessory Type | Single Element |
| Material | Carbon Steel and Neoprene |
| Friction Width | 2 in |
| Configuration | Single Element |
| Clutch-Brake Type | CB |
| Series | 4CB200 |
| Type | Constricting |
| Clutch-Brake Application | Pressure Set |
| RPM [Max] | 2000 rpm |
| Size Code | 4 |
| Inertia | 0.2 lb-ft sq |
| No. of Inlets | 1 |
| Torque @ 75 psi | 1000 in lb |
| Torque | 1000 in lb @ 75 psi |
| Weight | 2.4 LB |

