Airflex
143117AW
Carbon Steel and Neoprene 1800 rpm Single Element Clutch-Brake Accessory
Item #103153669
- 1800 Maximim RPM
- Single Element Accessory
- 2220 in lb @ 50 psi Torque
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Accessory Type | Single Element |
| Clutch-Brake Application | Pressure Set |
| Series | 8EB250 |
| Configuration | Single Element |
| Clutch-Brake Type | EB |
| Size Code | 8 |
| Inertia | 1 lb-ft sq |
| RPM [Max] | 1800 rpm |
| Torque @ 50 psi | 2220 in lb |
| Torque | 2220 in lb @ 50 psi |
| Material | Carbon Steel and Neoprene |
| Friction Width | 2.5 in |
| Weight | 19.7 LB |
