- 4000 Maximim RPM
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Carbon Steel |
| Type | Self-Lubricant |
| Accessory Type | Rotorseal |
| Size (text) | 3/4-14 |
| Inlet Port Size | 3/8-18 |
| RPM [Max] | 4000 rpm |
| Weight | 0.834 LB |

