- 3000 Maximim RPM
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| RPM [Max] | 3000 rpm |
| Inlet Port Size | 1/2-14 |
| Material | Carbon Steel |
| Accessory Type | Rotorseal |
| Pressure [Max] | 150 psi |
| Operating Temperature | 200 °F |
| No. of Passage | 1 |
| Type | C2, Self-Lubricant |
| Weight | 2.0 LB |

