- Seal
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Rotorseal Assembly |
| No. of Passage | 2 |
| Material | Carbon Steel |
| Inlet Port Size | 1/4-18 |
| Operating Temperature | 130 °F |
| Type | BD |
| Weight | 0.0 LB |

