- 3/8 QRV
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Type | NPT |
| Flow Capacity | 121 ft3/min |
| Material | Zinc Alloy |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 120 °F |
| Thread Size | 3/8-18 |
| Pipe Thread | 3/8-18 |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 120 °F |
| Size Code | 3/8 |
| Operating Pressure [Max] | 150 psi |
| Accessory Type | 3/8 QRV |
| Weight | 0.28 LB |

