- 1/2 QRV
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Type | NPT |
| Flow Capacity | 172 ft3/min |
| Operating Pressure [Max] | 150 psi |
| Material | Zinc Alloy |
| Operating Temperature [Max] | 120 °F |
| Thread Size | 1/2-14 |
| Pipe Thread | 1/2-14 |
| Accessory Type | 1/2 QRV |
| Size Code | 1/2 |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 120 °F |
| Weight | 0.408 LB |

