- 1/2 QRV
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 1/2 |
| Material | Zinc Alloy |
| Accessory Type | 1/2 QRV |
| Thread Type | NPT |
| End Size | 1/2 in |
| Weight | 0.75 LB |
| Size Code | 1/2 |
| Material | Zinc Alloy |
| Accessory Type | 1/2 QRV |
| Thread Type | NPT |
| End Size | 1/2 in |
| Weight | 0.75 LB |