- 1000 Maximim RPM
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Operating Temperature | 130 °F |
| Size (text) | 1 1/4 in |
| Inlet Port Size | 1 1/4-11 1/2 |
| RPM [Max] | 1000 rpm |
| No. of Passage | 1 |
| Pressure [Max] | 150 psi |
| Type | RH |
| Accessory Type | Rotorseal Assembly |
| Material | Carbon Steel |
| Weight | 6.4 LB |

