- Rotorseal Assembly Accessory
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Inlet Port Size | 2-11 1/2 |
| Size (text) | 2 in |
| Type | RH |
| Material | Carbon Steel |
| Accessory Type | Rotorseal Assembly |
| Weight | 0.0 LB |

