- 600 Maximim RPM
| RPM [Max] | 600 rpm |
| Clutch-Brake Application | Pressure Set |
| Accessory Type | Friction Shoe Assembly Kit |
| Clutch-Brake Type | VC |
| Series | 46VC1200 |
| Torque | 950000 in lb |
| Type | Springs, Torque Bar |
| Size Code | 46 |
| Weight | 306.0 LB |
| RPM [Max] | 600 rpm |
| Clutch-Brake Application | Pressure Set |
| Accessory Type | Friction Shoe Assembly Kit |
| Clutch-Brake Type | VC |
| Series | 46VC1200 |
| Torque | 950000 in lb |
| Type | Springs, Torque Bar |
| Size Code | 46 |
| Weight | 306.0 LB |