- 950 Maximim RPM
applications
- Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
features
- Optional split friction discs simplify maintenance
- Low-inertia friction disc assembly
- Spring- or pressure-applied multiple disc units
| Material | Cast Iron |
| RPM [Max] | 950 rpm |
| No. of Discs | 2 |
| Clutch-Brake Application | Spring Set |
| Size Code | 38 |
| Clutch-Brake Type | DBB |
| Weight | 0.0 LB |

