- 3000 Maximim RPM
applications
- Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
features
- Optional split friction discs simplify maintenance
- Low-inertia friction disc assembly
- Spring- or pressure-applied multiple disc units
| No. of Discs | 1 |
| Size Code | 9 |
| Clutch-Brake Application | Spring Set |
| RPM [Max] | 3000 rpm |
| Clutch-Brake Type | DBB |
| Weight | 86.0 LB |

