Skip to content Skip to navigation menu
Airflex146376C

146376C

Pneumatic Brake
Item #111258163
  • 3400 Maximum RPM
  • WCS Clutch-Brake
Airflex146376C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3400 Maximum RPM
  • WCS Clutch-Brake

applications

  • Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands

features

  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
No. of Discs 3
Size Code 8
Clutch-Brake Type WCS
RPM [Max] 3400 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison