Skip to content Skip to navigation menu
Airflex146400AR

146400AR

Pneumatic Brake
Item #111257849
  • 3400 Maximum RPM
  • WCSB Clutch-Brake
Airflex146400AR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3400 Maximum RPM
  • WCSB Clutch-Brake

applications

  • Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands

features

  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
RPM [Max] 3400 rpm
Clutch-Brake Type WCSB
No. of Discs 3
Size Code 48
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison