- 700 Maximum RPM
- WCBD Clutch-Brake
applications
- Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
features
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
| Clutch-Brake Application | Pressure Set |
| No. of Discs | 2 |
| RPM [Max] | 700 rpm |
| Size Code | 36 |
| Clutch-Brake Type | WCBD |
| Weight | 0.0 LB |

