- 1200 Maximum RPM
- WCB2 Clutch-Brake
applications
- Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
features
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
| Inertia | 9 lb-ft sq |
| Clutch-Brake Type | WCB2 |
| Clutch-Brake Application | Pressure Set |
| RPM [Max] | 1200 rpm |
| Size Code | 8 |
| No. of Discs | 1 |
| Weight | 0.0 LB |

