Skip to content Skip to navigation menu
Airflex146462A

146462A

Pneumatic Brake
Item #111257421
  • 1600 Maximum RPM
  • WCB2 Clutch-Brake
Airflex146462A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1600 Maximum RPM
  • WCB2 Clutch-Brake

applications

  • Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands

features

  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
RPM [Max] 1600 rpm
Clutch-Brake Type WCB2
Size Code 18
No. of Discs 2
Weight 501.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison