Skip to content Skip to navigation menu
Airflex146467BQ

146467BQ

Pneumatic Brake
Item #111258282
  • 1200 Maximum RPM
  • WCB2 Clutch-Brake
Airflex146467BQ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1200 Maximum RPM
  • WCB2 Clutch-Brake

applications

  • Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands

features

  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
No. of Discs 3
Size Code 24
RPM [Max] 1200 rpm
Clutch-Brake Type WCB2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison