Skip to content Skip to navigation menu
Airflex146472BM

146472BM

Pneumatic Brake
Item #111258026
  • 700 Maximum RPM
  • WCB2 Clutch-Brake
Airflex146472BM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 700 Maximum RPM
  • WCB2 Clutch-Brake

applications

  • Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands

features

  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
Size Code 36
RPM [Max] 700 rpm
No. of Discs 4
Clutch-Brake Type WCB2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison