- 600 Maximim RPM
| Size Code | 46 |
| RPM [Max] | 600 rpm |
| Clutch-Brake Application | Pressure Set |
| Accessory Type | Torque Bar Kit |
| Clutch-Brake Type | VC |
| Series | 46VC1200 |
| Torque | 950000 in lb |
| Weight | 50.25 LB |
| Size Code | 46 |
| RPM [Max] | 600 rpm |
| Clutch-Brake Application | Pressure Set |
| Accessory Type | Torque Bar Kit |
| Clutch-Brake Type | VC |
| Series | 46VC1200 |
| Torque | 950000 in lb |
| Weight | 50.25 LB |