- Gear Motor Product Type
- SAE O-Ring Port Type
- 0.875-14 UN-2B Inlet Port Size
- Straight Shaft Type
- Side Port Location
| Shaft Type | Straight |
| Shaft Dia. | 0.75 in |
| Outet Port Size | 0.875-14 UN-2B |
| Viscosity | 45 SUS |
| Unit Type | Plain |
| Displacement (in³/rev) | 0.62 |
| Port Location | Side |
| Keyway Size | 0.19 x 1 in |
| Configuration | Single |
| Shaft Extension Length | 1 1/4 in |
| Rotation | Left Hand |
| Keyway | 0.19 x 1 in |
| Series | 26 |
| Port Type | SAE O-Ring |
| Inlet Port Size | 0.875-14 UN-2B |
| Weight | 0.0 LB |

