- Gear Motor Product Type
- SAE O-Ring Port Type
- 1.0625-12 UN-2B Inlet Port Size
- Side Port Location
| Displacement (in³/rev) | 1.06 |
| Inlet Port Size | 1.0625-12 UN-2B |
| Viscosity | 45 SUS |
| Rotation | Bidirectional |
| Series | 26 |
| Port Type | SAE O-Ring |
| Unit Type | Plain |
| Outet Port Size | 1.0625-12 UN-2B |
| Configuration | Single |
| Port Location | Side |
| Weight | 0.0 LB |

