- Gear Motor Product Type
- SAE O-Ring Port Type
- 1.0625-12 UN-2B Inlet Port Size
- Side Port Location
| Configuration | Single |
| Displacement (in³/rev) | 1.24 |
| Rotation | Bidirectional |
| Port Type | SAE O-Ring |
| Unit Type | Plain |
| Viscosity | 45 SUS |
| Outet Port Size | 1.0625-12 UN-2B |
| Port Location | Side |
| Inlet Port Size | 1.0625-12 UN-2B |
| Series | 26 |
| Paint | Primer Per Spec 209-13A |
| Weight | 0.0 LB |

