- Gear Motor Product Type
- SAE O-Ring Port Type
- 0.875-14 UN-2B Inlet Port Size
- Straight Shaft Type
- Side Port Location
| Paint | Black Per Spec 209-13B |
| Displacement (in³/rev) | 1.41 |
| Port Type | SAE O-Ring |
| Keyway Size | 0.19 x 0.96 in |
| Port Location | Side |
| Inlet Port Size | 0.875-14 UN-2B |
| Rotation | Bidirectional |
| Shaft Extension Length | 1.69 in |
| Unit Type | Plain |
| Keyway | 0.19 x 0.96 in |
| Configuration | Single |
| Outet Port Size | 0.875-14 UN-2B |
| Series | 26 |
| Viscosity | 45 SUS |
| Shaft Type | Straight |
| Shaft Dia. | 0.687 in |
| Weight | 7.5 LB |

